This item is Discontinued.

Bates Boots, Mens, 7-1/2EW, Lace, Black, PR E02068

This item is Discontinued.

Bates

Boots, Mens, 7-1/2EW, Lace, Black, PR (Discontinued)

Mfr # E02068
Zoro # G5848263
UPC # 098771555874
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02068
Zoro #
G5848263
UPC #
098771555874
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Midsole Material
TPU
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Shank Material
nylon
Liner Material
Mesh
Item
Boots
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Style Number
E02068
Shineable Toe
Yes
Outsole Material
Rubber
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 7-1/2, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02068, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.