This item is Discontinued.

Bates Boots, Mens, 7E, Lace, Black, PR E00112

This item is Discontinued.

Bates

Boots, Mens, 7E, Lace, Black, PR (Discontinued)

Mfr # E00112
Zoro # G5858447
UPC # 046118197232
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00112
Zoro #
G5858447
UPC #
046118197232
Country of Origin
United States
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Footwear Shank Type
Fiberglass
Item
Boots
Static Dissipative
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Outsole Material
Durashocks
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Wide Toe Cap
No
Shank Material
steel
Conductive
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
TPU
Shineable Toe
Yes
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Style Number
E00112
Non-Marking Sole
Yes
Liner Material
Cambrelle
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Metatarsal Guard
No
Upper Material
Leather

Description

Boots, Footwear Style Military/Tactical, 7, E, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00112, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.