This item is Discontinued.

Bates Boots, Mens, 7M, Lace, Black, PR E02066

This item is Discontinued.

Bates

Boots, Mens, 7M, Lace, Black, PR (Discontinued)

Mfr # E02066
Zoro # G5848114
UPC # 098771545578
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02066
Zoro #
G5848114
UPC #
098771545578
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
6"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Item
Boots
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Chemical Resisting Sole
No
Style Number
E02066
Shank Material
nylon
Chain Saw Cut Resistant
No
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Static Dissipative
No
Completely Non Metallic
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 7, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E02066, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.