This item is Discontinued.

Bates Boots, Mens, 8-1/2D, Lace, Black, PR E00112

This item is Discontinued.

Bates

Boots, Mens, 8-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00112
Zoro # G5850293
UPC # 046118196969
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00112
Zoro #
G5850293
UPC #
046118196969
Country of Origin
United States

Dimensions

Size
8-1/2
Footwear Width
D
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Style Number
E00112
Chemical Resisting Sole
No
Item
Boots
Footwear Sole Pattern
Lug
Static Dissipative
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Midsole Material
TPU
Oil Resisting Sole
No
Outsole Material
Durashocks
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Shank Material
steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Liner Material
Cambrelle
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Shineable Toe
Yes
Upper Material
Leather
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 8-1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00112, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.