This item is Discontinued.

Bates Boots, Composite, Mens, 8-1/2EW, Sage, PR E04276

This item is Discontinued.

Bates

Boots, Composite, Mens, 8-1/2EW, Sage, PR (Discontinued)

Mfr # E04276
Zoro # G5847107
UPC # 883290838474
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04276
Zoro #
G5847107
UPC #
883290838474
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
EW
Heel Height
Less Than 1/2 in
Height
8"

Details

Color
Sage
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Upper Boot Material
Leather/Mesh
Shineable Toe
No
Midsole Material
TPU
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Shank Material
nylon
Conductive
No
Puncture Resistant Insole
No
Liner Material
Leather Lined
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Green
Outsole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Footwear Shank Type
Fiberglass
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Front Lace and Side Zipper
Non-Marking Sole
Yes
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Item
Boots
Wide Toe Cap
No
Style Number
E04276
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Upper Material
Warrior Leather / Nylon
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 8-1/2, EW, Men's, Green, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number E04276, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.