This item is Discontinued.

Bates Boots, Womens, 8-1/2M, Lace, Black, PR E00742

This item is Discontinued.

Bates

Boots, Womens, 8-1/2M, Lace, Black, PR (Discontinued)

Mfr # E00742
Zoro # G5845917
UPC # 046118445661
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00742
Zoro #
G5845917
UPC #
046118445661
Country of Origin
United States

Dimensions

Size
8.5
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Shank Material
steel
Item
Boots
Outsole Material
Polyurethane with Attached Heel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Liner Material
Cambrelle
Static Dissipative
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Midsole Material
TPU
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Shineable Toe
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Electrical Hazard Rated
No
Style Number
E00742
Predominant Footwear Color
Black
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 8-1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00742, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.