This item is Discontinued.

Bates Boots, Mens, 8-1/2W, Lace, Sage, PR E03600

This item is Discontinued.

Bates

Boots, Mens, 8-1/2W, Lace, Sage, PR (Discontinued)

Mfr # E03600
Zoro # G5859095
UPC # 098772463550
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03600
Zoro #
G5859095
UPC #
098772463550
Country of Origin
United States
Color
Sage Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
Yes
Waterproof
Yes
Chain Saw Cut Resistant
No
Shineable Toe
No
Non-Marking Sole
Yes
Item
Boots
Predominant Footwear Color
Green
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Style Number
E03600
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Static Dissipative
No
Conductive
No
Midsole Material
TPU
Liner Material
Gore-Tex / 200gr Thinsulate
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Outsole Material
Vibram Rubber Alpine
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 8-1/2, W, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E03600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.