This item is Discontinued.

Bates Boots, Mens, 8M, Lace, Black, PR E02066

This item is Discontinued.

Bates

Boots, Mens, 8M, Lace, Black, PR (Discontinued)

Mfr # E02066
Zoro # G4948036
UPC # 098771545592
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02066
Zoro #
G4948036
UPC #
098771545592
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Chain Saw Cut Resistant
No
Style Number
E02066
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Upper Boot Material
Leather/Mesh
Item
Boots
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Conductive
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Shank Material
nylon
Static Dissipative
No
Predominant Footwear Color
Black
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 8, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E02066, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.