This item is Discontinued.

Bates Boots, Mens, 9-1/2EW, Lace, Black, PR E02066

This item is Discontinued.

Bates

Boots, Mens, 9-1/2EW, Lace, Black, PR (Discontinued)

Mfr # E02066
Zoro # G4948133
UPC # 098771545424
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02066
Zoro #
G4948133
UPC #
098771545424
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Shineable Toe
Yes
Conductive
No
Removable Insole
Yes
Puncture Resistant Insole
No
Style Number
E02066
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Liner Material
Mesh
Item
Boots
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Electrical Hazard Rated
No
Oil Resisting Sole
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Shank Material
nylon
Midsole Material
TPU
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Resists
Oil, Slips
Upper Material
Leather/Nylon
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9-1/2, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E02066, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.