This item is Discontinued.

Bates Boots, Womens, 9-1/2M, Lace, Black, PR E00752

This item is Discontinued.

Bates

Boots, Womens, 9-1/2M, Lace, Black, PR (Discontinued)

Mfr # E00752
Zoro # G5855464
UPC # 046118453789
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00752
Zoro #
G5855464
UPC #
046118453789
Country of Origin
United States

Dimensions

Size
9-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Non-Marking Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Style Number
E00752
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Liner Material
Cambrelle
Static Dissipative
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Shineable Toe
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Outsole Material
Polyurethane with Attached Heel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Midsole Material
TPU
Item
Boots
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Skid, Oil
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9-1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00752, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.