This item is Discontinued.

Bates Boots, Mens, 9-1/2M, Lace, Black, PR E02068

This item is Discontinued.

Bates

Boots, Mens, 9-1/2M, Lace, Black, PR (Discontinued)

Mfr # E02068
Zoro # G4948194
UPC # 098771556116
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02068
Zoro #
G4948194
UPC #
098771556116
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Wide Toe Cap
No
Liner Material
Mesh
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
nylon
Removable Insole
Yes
Midsole Material
TPU
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Boots
Upper Boot Material
Leather/Mesh
Style Number
E02068
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02068, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.