This item is Discontinued.

Bates Boots, Mens, 9-1/2R, Lace, Sage, PR E03600

This item is Discontinued.

Bates

Boots, Mens, 9-1/2R, Lace, Sage, PR (Discontinued)

Mfr # E03600
Zoro # G5859052
UPC # 098772463437
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03600
Zoro #
G5859052
UPC #
098772463437
Country of Origin
United States
Color
Sage Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
Yes
Waterproof
Yes
Closure Type
Lace
Footwear Shank Type
Fiberglass
Style Number
E03600
Chemical Resisting Sole
No
Wide Toe Cap
No
Oil Resisting Sole
No
Removable Insole
Yes
Puncture Resistant Insole
No
Liner Material
Gore-Tex / 200gr Thinsulate
Shineable Toe
No
Midsole Material
TPU
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Item
Boots
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Predominant Footwear Color
Green
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Conductive
No
Outsole Material
Vibram Rubber Alpine
Upper Material
Superfabric / Gore-Tex
Metatarsal Guard
No
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 9-1/2, R, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E03600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.