This item is Discontinued.

Bates Boots, Mens, 9EW, Lace, Black, PR E02066

This item is Discontinued.

Bates

Boots, Mens, 9EW, Lace, Black, PR (Discontinued)

Mfr # E02066
Zoro # G4948124
UPC # 098771545417
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02066
Zoro #
G4948124
UPC #
098771545417
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Conductive
No
Shineable Toe
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Midsole Material
TPU
Footwear Closure Type
Lace Up
Shank Material
Nylon
Chemical Resisting Sole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Style Number
E02066
Liner Material
Mesh
Item
Boots
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Resists
Oil, Slips
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 9, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E02066, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.