This item is Discontinued.

Bates Boots, Mens, 9EW, Lace, Black, PR E02068

This item is Discontinued.

Bates

Boots, Mens, 9EW, Lace, Black, PR (Discontinued)

Mfr # E02068
Zoro # G4952035
UPC # 098771555904
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02068
Zoro #
G4952035
UPC #
098771555904
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Liner Material
Mesh
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Lug
Item
Boots
Footwear Closure Type
Lace Up
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Non Metallic Upper
Yes
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Style Number
E02068
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Shank Material
nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Oil Resisting Sole
No
Electrical Hazard Rated
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02068, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.