This item is Discontinued.

Bates Boots, Composite, Mens, 12EW, Sage, PR E04276

This item is Discontinued.

Bates

Boots, Composite, Mens, 12EW, Sage, PR (Discontinued)

Mfr # E04276
Zoro # G5847177
UPC # 883290838948
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04276
Zoro #
G5847177
UPC #
883290838948
Country of Origin
China

Dimensions

Size
12
Footwear Width
EW
Height
8"
Heel Height
Less Than 1/2 in

Details

Color
Sage
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Predominant Footwear Color
Green
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
nylon
Electrical Hazard Rated
No
Footwear Closure Type
Front Lace and Side Zipper
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Item
Boots
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
E04276
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shineable Toe
No
Removable Insole
Yes
Liner Material
Leather Lined
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Oil Resisting Sole
No
Conductive
No
Static Dissipative
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes

Description

Boots, Footwear Style Military/Tactical, 12, EW, Men's, Green, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number E04276, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.