This item is Discontinued.

Bates Boots, Composite, Mens, 13EW, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 13EW, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5846933
UPC # 018463110662
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5846933
UPC #
018463110662
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Static Dissipative
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.18
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Fair
Item
8-Inch Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.72
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Wet
0.78
Ninety Degree Heel
Yes
Style Number
E02263
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.18
Metatarsal Guard
No
Toe Shape
Round
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Polyester
Oil Resisting Sole
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Upper Material
Leather, Nylon
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
E02263
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Slip Resistant
No
Standards
ASTM F2413-11
Construction
Cemented
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.18
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up with Side Zipper
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Outsole Technology
Ultra-Lite(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.