This item is Discontinued.

Bates Boots, Composite, Mens, 13M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 13M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5846915
UPC # 018463110785
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5846915
UPC #
018463110785
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
0.88
Satra Slip Test Results- Dairy Tile Oily
0.18
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.18
Liner Material
Mesh, Polyester
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Non-Marking Sole
Yes
Style Number
E02263
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Ninety Degree Heel
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Item
8-Inch Work Boot
Conductive
No
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Toe Shape
Round
Non Metallic Upper
Yes
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
1.09
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Oil Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Resists
Slips
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Upper
Yes
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Standards
ASTM F2413-11
Heat Resistant
No
Series
E02263
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Style Family
8-Inch Work Boot
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Oily
0.18
Construction
Cemented
Maximum Heat Rating
Not Rated
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Composite
Heel Definition
Defined Heel
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.72
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Polyester
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather, Nylon
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.