This item is Discontinued.

Bates Boots, Composite, Mens, 14EW, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 14EW, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5858072
UPC # 018463389600
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5858072
UPC #
018463389600
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Non-Marking Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
1.09
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Mark II Slip Test Results- Dairy Tile Oily
0.18
Item
8-Inch Work Boot
Style Number
E02263
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Outsole Material
Rubber
Metatarsal Guard
No
Shank Material
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Polyester
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
0.18
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.72
Conductive
No
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Removable Insole
Yes
Upper Material
Leather, Nylon
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Series
E02263
Non-Marking Upper
Yes
Standards
ASTM F2413-11
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Value - Mark II - Oily
0.18
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Outsole Technology
Ultra-Lite(R)
Closure
Lace Up with Side Zipper
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.