This item is Discontinued.

Bates Boots, Composite, Mens, 14M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 14M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5858063
UPC # 018463389662
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5858063
UPC #
018463389662
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Oil Resisting Sole
No
Chemical Resisting Sole
No
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Removable Insole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Toe Shape
Round
Item
8-Inch Work Boot
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.18
Style Number
E02263
Satra Slip Test Results- Dairy Tile Wet
0.78
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Wide Toe Cap
No
Conductive
No
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Resists
Slips
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Color
Black
Slip Resistant
No
Series
E02263
Heel Style
Defined Heel
Heat Resistant
No
Standards
ASTM F2413-11
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Non-Marking Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.72
Outsole Technology
Ultra-Lite(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.18
Style Family
8-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.88
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Ultra-Lite(R)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.