This item is Discontinued.

Bates Boots, Composite, Mens, 15M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 15M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5846924
UPC # 018463389679
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5846924
UPC #
018463389679
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Manufacturers Suggested Sole Slip Rating
Fair
Outsole Material
Rubber
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.88
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Oil Resisting Sole
No
Liner Material
Mesh, Polyester
Conductive
No
Static Dissipative
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Item
8-Inch Work Boot
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Midsole Material
Polyurethane
Wide Toe Cap
No
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Oily
0.18
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily
0.18
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Wet
0.78
Shank Material
Fiberglass
Style Number
E02263
Predominant Footwear Color
Black
Footwear Sole Pattern
Lug
Removable Insole
Yes
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Resists
Slips
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Upper
Yes
Slip Resistant
No
Standards
ASTM F2413-11
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Series
E02263
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Oily
0.18
Maximum Heat Rating
Not Rated
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Dry
0.88
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Ultra-Lite(R)
All-Leather Upper
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.