This item is Discontinued.

Bates Boots, Composite, Mens, 15M, Black, PR E02264

This item is Discontinued.

Bates

Boots, Composite, Mens, 15M, Black, PR (Discontinued)

Mfr # E02264
Zoro # G5847764
UPC # 018463389747
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G5847764
UPC #
018463389747
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Non Metallic Upper
Yes
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Static Dissipative
No
Liner Material
PK Mesh
Puncture Resistant Insole
No
Wide Toe Cap
No
Oil Resisting Sole
No
Shineable Toe
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Shank Material
Fiberglass
Removable Insole
Yes
Chemical Resisting Sole
No
Style Number
E02264
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
No
Outsole Material
Ultra Lite Enforcer Rubber
Midsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Metatarsal Guard
No
Item
Boots
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Resists
Slip
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 15, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.