Shop BATES

Men's Military/Tactical Boot, Composite Toe, M, 8 in Height, Desert Tan

  • Mfr # E02276
  • Zoro # G5858605

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
8 in
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02276
Zoro #
G5858605
UPC #
098681668336
Country of Origin
China
Item
Military/Tactical Boot
Toe Type
Composite
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace / Zipper
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413 11; F2413 18 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Insulated
No
Non-Marking Sole
Yes
Standards
ASTM
Footwear Style
Military/Tactical Boot
Waterproof
No
Midsole Material
EVA
Conductive
No
Style Number
E02276
Removable Insole
Yes
Shank Material
Nylon
Shineable Toe
No
Footwear Sole Pattern
Lug
Footwear Shank Type
Nylon
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Liner Material
Mesh
Predominant Footwear Color
Tan
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Upper Material
Warrior Leather / Nylon
Resists
Abrasions, Oils, Stains
Upper Material Description
Leather/Nylon
Ninety Degree Heel
No
Waterproof Type
None
Insulation Type
None
Military and Tactical Application
Tactical
Oil-Resisting Sole
Yes
Construction
Cemented
Maximum Heat Rating
Not Rated
All-Leather Upper
No
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Features
Moisture Wicking Lining to Keep your Feet Dry
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Additional Resistance Properties
Abrasion-Resistant
Closure
Side Zipper
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
No
Upper Color
Tan
Footwear Shank
Yes
Slip Resistant
Yes
Outsole Technology
Rubber
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Heel Style
Flat Heel
Midsole Technology
Cushioned
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 15, M, Men's, Tan, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.