This item is Discontinued.

Bates Boots, Composite, Mens, 4-1/2M, Black, PR E02264

This item is Discontinued.

Bates

Boots, Composite, Mens, 4-1/2M, Black, PR (Discontinued)

Mfr # E02264
Zoro # G5847676
UPC # 098682330454
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G5847676
UPC #
098682330454
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Shineable Toe
Yes
Liner Material
PK Mesh
Outsole Material
Ultra Lite Enforcer Rubber
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Footwear Closure Type
Front Lace and Side Zipper
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Conductive
No
Metal Chip Resisting Sole
No
Style Number
E02264
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Shank Material
Fiberglass
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Item
Boots
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
TPU
Resists
Slip
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 4 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.