This item is Discontinued.

Bates Boots, Composite, Mens, 4M, Black, PR E02264

This item is Discontinued.

Bates

Boots, Composite, Mens, 4M, Black, PR (Discontinued)

Mfr # E02264
Zoro # G5847667
UPC # 098682330447
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G5847667
UPC #
098682330447
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Footwear Sole Pattern
Lug
Liner Material
PK Mesh
Oil Resisting Sole
No
Static Dissipative
No
Item
Boots
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Removable Insole
Yes
Non Metallic Upper
Yes
Shank Material
Fiberglass
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Midsole Material
TPU
Outsole Material
Ultra Lite Enforcer Rubber
Completely Non Metallic
Yes
Style Number
E02264
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Conductive
No
Shineable Toe
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
Not Rated
Upper Material
Leather/Nylon
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 4, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.