This item is Discontinued.

Bates Boots, Composite, Mens, 5-1/2M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 5-1/2M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5858045
UPC # 018463389631
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5858045
UPC #
018463389631
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Midsole Material
Polyurethane
Style Number
E02263
Completely Non Metallic
Yes
Footwear Closure Type
Front Lace and Side Zipper
Static Dissipative
No
Footwear Shank Type
Fiberglass
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Oily
0.18
Mark II Slip Test Results- Dairy Tile Oily
0.18
Item
8-Inch Work Boot
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Wide Toe Cap
No
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Construction Type
Cemented
Conductive
No
Outsole Material
Rubber
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
1.09
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.72
Resists
Slips
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Series
E02263
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Standards
ASTM F2413-11
Metatarsal Guard Style
None
Slip Resistant
No
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Oily
0.18
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Outsole Technology
Ultra-Lite(R)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
Upper Material (PRINT)
Leather, Nylon
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Polyester
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.