This item is Discontinued.

Bates Boots, Composite, Mens, 5M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 5M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5846872
UPC # 018463389624
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5846872
UPC #
018463389624
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Liner Material
Mesh, Polyester
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Item
8-Inch Work Boot
Static Dissipative
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Wide Toe Cap
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Predominant Footwear Color
Black
Style Number
E02263
Footwear Construction Type
Cemented
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.88
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Conductive
No
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Footwear Closure Type
Front Lace and Side Zipper
Outsole Material
Rubber
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
0.78
Mark II Slip Test Results- Dairy Tile Oily
0.18
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Resists
Slips
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Series
E02263
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Standards
ASTM F2413-11
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Heat Resistant
No
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.18
Outsole Technology
Ultra-Lite(R)
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.88
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Nylon
Outsole Technology (PRINT)
Ultra-Lite(R)
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.