This item is Discontinued.

Bates Boots, Composite, Mens, 6-1/2M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 6-1/2M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5846897
UPC # 018463389655
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5846897
UPC #
018463389655
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Outsole Material
Rubber
Style Number
E02263
Item
8-Inch Work Boot
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
1.09
Non-Marking Sole
Yes
Toe Shape
Round
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Removable Insole
Yes
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Fiberglass
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metatarsal Guard
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Footwear Closure Type
Front Lace and Side Zipper
Chemical Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Manufacturers Suggested Sole Slip Rating
Fair
Oil Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Satra Slip Test Results- Dairy Tile Oily
0.18
Upper Material
Leather, Nylon
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Slip Resistant
No
Standards
ASTM F2413-11
Upper Color
Black
Heat Resistant
No
Series
E02263
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.18
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up with Side Zipper
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Nylon
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Ultra-Lite(R)
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.