This item is Discontinued.

Bates Boots, Composite, Mens, 6M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 6M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5846881
UPC # 018463389648
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02263
Zoro #
G5846881
UPC #
018463389648
Country of Origin
Bangladesh

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in
Footwear Size
6
Width
M
Overall Height
8 in
Size (PRINT)
6

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Max. Heat Rating
Not Rated
Style Number
E02263
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
0.18
Mark II Slip Test Results- Dairy Tile Dry
0.88
Removable Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Dry
1.09
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non Metallic Upper
Yes
Wide Toe Cap
No
Oil Resisting Sole
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Footwear Closure Type
Front Lace and Side Zipper
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Item
8-Inch Work Boot
Conductive
No
Toe Shape
Round
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Upper Material
Leather, Nylon
Resists
Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Standards
ASTM F2413-11
Upper Color
Black
Metatarsal Guard Style
None
Series
E02263
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.18
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Outsole Technology
Ultra-Lite(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Ultra-Lite(R)
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather, Nylon
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.