This item is Discontinued.

Bates Boots, Composite, Mens, 7-1/2EW, Black, PR E02264

This item is Discontinued.

Bates

Boots, Composite, Mens, 7-1/2EW, Black, PR (Discontinued)

Mfr # E02264
Zoro # G5847782
UPC # 018463111287
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G5847782
UPC #
018463111287
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Item
Boots
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
PK Mesh
Style Number
E02264
Footwear Closure Type
Front Lace and Side Zipper
Electrical Hazard Rated
No
Midsole Material
TPU
Puncture Resistant Insole
No
Shineable Toe
Yes
Shank Material
Fiberglass
Chemical Resisting Sole
No
Outsole Material
Ultra Lite Enforcer Rubber
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Conductive
No
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Non Metallic Upper
Yes
Static Dissipative
No
Upper Material
Leather/Nylon
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 7 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.