This item is Discontinued.

Bates Boots, Composite, Mens, 7-1/2M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 7-1/2M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5846906
UPC # 018463110686
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5846906
UPC #
018463110686
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
1.09
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Toe Shape
Round
Style Number
E02263
Ninety Degree Heel
Yes
Liner Material
Mesh, Polyester
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
0.18
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
Yes
Shank Material
Fiberglass
Outsole Material
Rubber
Footwear Construction Type
Cemented
Item
8-Inch Work Boot
Upper Boot Material
Leather/Mesh
Metatarsal Guard
No
Static Dissipative
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.18
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet
0.78
Resists
Slips
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Series
E02263
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Standards
ASTM F2413-11
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Upper Color
Black
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.18
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Liner Material (PRINT)
Mesh, Polyester
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Ultra-Lite(R)
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Nylon
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.