This item is Discontinued.

Bates Men's Boots, Composite Toe, Leather/Nylon, 5 in Height, Black, 7 EW E02264

This item is Discontinued.

Bates

Men's Boots, Composite Toe, Leather/Nylon, 5 in Height, Black, 7 EW (Discontinued)

Mfr # E02264
Zoro # G5847773
UPC # 018463111270
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02264
Zoro #
G5847773
UPC #
018463111270
Country of Origin
Bangladesh
Item
Boots
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather/Nylon
Closure Type
Lace / Zipper
Gender
Men's
Footwear Sole Pattern
Lug
Footwear Style
Military/Tactical
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Shineable Toe
Yes
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Style Number
E02264
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Removable Insole
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Liner Material
PK Mesh
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Outsole Material
Ultra Lite Enforcer Rubber
Oil Resisting Sole
No
Shank Material
Fiberglass
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 7, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02264, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.