This item is Discontinued.

Bates Boots, Composite, Mens, 7EW, Sage, PR E04276

This item is Discontinued.

Bates

Boots, Composite, Mens, 7EW, Sage, PR (Discontinued)

Mfr # E04276
Zoro # G5847073
UPC # 883290838443
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04276
Zoro #
G5847073
UPC #
883290838443
Country of Origin
China

Dimensions

Size
7
Footwear Width
EW
Height
8"
Heel Height
Less Than 1/2 in

Details

Color
Sage
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Liner Material
Leather Lined
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Outsole Material
Rubber
Midsole Material
TPU
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
E04276
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Non-Marking Sole
Yes
Static Dissipative
No
Conductive
No
Shank Material
nylon
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
Item
Boots
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Green
Chemical Resisting Sole
No

Description

Boots, Footwear Style Military/Tactical, 7, EW, Men's, Green, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number E04276, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.