This item is Discontinued.

Bates Boots, Composite, Mens, 7M, Black, PR E02263

This item is Discontinued.

Bates

Boots, Composite, Mens, 7M, Black, PR (Discontinued)

Mfr # E02263
Zoro # G5858054
UPC # 018463110679
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02263
Zoro #
G5858054
UPC #
018463110679
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
8 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Chemical Resisting Sole
No
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Ninety Degree Heel
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Item
8-Inch Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.88
Static Dissipative
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.18
Midsole Material
Polyurethane
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
0.18
Liner Material
Mesh, Polyester
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet
0.78
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
1.09
Conductive
No
Manufacturers Suggested Sole Slip Rating
Fair
Toe Shape
Round
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Style Number
E02263
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Wide Toe Cap
No
Resists
Slips
Upper Material
Leather, Nylon
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Series
E02263
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15, Dairy Tile (Wet): 0.72
Non-Marking Upper
Yes
Standards
ASTM F2413-11
Slip Resistant
No
Slip-Resistance Value - Mark II - Oily
0.18
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Closure
Lace Up with Side Zipper
Outsole Technology
Ultra-Lite(R)
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Nylon
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Ultra-Lite(R)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.