Shop BATES

Men's Military/Tactical Boot, 8.5 M, 8 in Height, Desert Tan

  • Mfr # E02276
  • Zoro # G5858571

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
8 in
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02276
Zoro #
G5858571
UPC #
098681668114
Country of Origin
China
Item
Military/Tactical Boot
Toe Type
Composite
Color
Desert Tan
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace / Zipper
Waterproof
No
Midsole Material
EVA
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Static Dissipative
No
Shineable Toe
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Standards
ASTM
ASTM Footwear Class
F2413 11; F2413 18 M I/75 C/75 EH
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Conductive
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Tan
Liner Material
Mesh
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Style Number
E02276
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Footwear Style
Military/Tactical Boot
Upper Material
Warrior Leather / Nylon
Resists
Abrasions, Oils, Stains
Upper Material Description
Leather/Nylon
Ninety Degree Heel
No
Waterproof Type
None
Insulation Type
None
Midsole Technology
Cushioned
Heel Definition
Flat Heel
Additional Resistance Properties
Abrasion-Resistant
All-Leather Upper
No
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Features
Moisture Wicking Lining to Keep your Feet Dry
Military and Tactical Application
Tactical
Includes Shank
Yes
Metal Chip-Resisting Sole
No
Footwear Shank
Yes
Oil-Resisting Sole
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Toe Shape
Round
Closure
Side Zipper
Construction
Cemented
Upper Color
Tan
Includes Metatarsal Guard
No
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Outsole Technology
Rubber
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8-1/2, M, Men's, Tan, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.