This item is Discontinued.

Bates Boots, Composite, Mens, 9EW, Sage, PR E04276

This item is Discontinued.

Bates

Boots, Composite, Mens, 9EW, Sage, PR (Discontinued)

Mfr # E04276
Zoro # G5847116
UPC # 883290838481
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04276
Zoro #
G5847116
UPC #
883290838481
Country of Origin
China

Dimensions

Size
9
Footwear Width
EW
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Size
9

Details

Color
Sage
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Puncture Resistant Insole
No
Item
Boots
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Green
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Style Number
E04276
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Shineable Toe
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Wide Toe Cap
No
Oil Resisting Sole
No
Standards
ASTM F2413-11
Max. Heat Rating
Not Rated
Liner Material
Leather Lined
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
nylon
Footwear Closure Type
Front Lace and Side Zipper

Description

Boots, Footwear Style Military/Tactical, 9, EW, Men's, Green, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number E04276, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.