This item is Discontinued.

Bates Boots, Mens, 10-1/2D, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 10-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5849681
UPC # 046118140603
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00058
Zoro #
G5849681
UPC #
046118140603
Country of Origin
United States
Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Max. Heat Rating
Not Rated
Outsole Material
Polyurethane with Attached Heel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Static Dissipative
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Oil Resisting Sole
No
Electrical Hazard Rated
No
Style Number
E00058
Liner Material
Cambrelle
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Item
Chukka Boots
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
Yes
Midsole Material
TPU
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Upper Material
Leather

Description

Chukka Boots, Footwear Style Military/Tactical, 10 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.