This item is Discontinued.

Bates Boots, Mens, 10-1/2M, Lace, Black, PR E02262

This item is Discontinued.

Bates

Boots, Mens, 10-1/2M, Lace, Black, PR (Discontinued)

Mfr # E02262
Zoro # G4944554
UPC # 077896446779
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944554
UPC #
077896446779
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Conductive
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Puncture Resistant Insole
No
Item
Boots
Footwear Closure Type
Lace Up
Shineable Toe
Yes
Outsole Material
Enforcer Rubber
Liner Material
PK Mesh
Shank Material
Fiberglass
Midsole Material
TPU
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Removable Insole
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E02262
Metatarsal Guard
No
Resists
Oil, Slips
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 10 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.