This item is Discontinued.
This item is Discontinued.
Men's Boots, 10.5 M, Waterproof Leather / Nylon, 8 in Height, Black (Discontinued)
Mfr #
E02268
Zoro #
G4945482
UPC # 018467178453
Country of Origin Viet Nam
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02268
- Zoro #
- G4945482
- UPC #
- 018467178453
- Country of Origin
- Viet Nam
Dimensions
- Size
- 10.5
- Footwear Width
- M
- Height
- 8 in
- Heel Height
- 1/2 in
- Footwear Size
- 10-1/2
- Shaft Height
- 8 in
- Width
- M
- Boot Height
- 8 in
Description
Boots, Footwear Style Military/Tactical Boot, 10 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02268, 1 Pair