This item is Discontinued.

Bates Boots, Mens, 10D, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 10D, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5849672
UPC # 046118140597
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5849672
UPC #
046118140597
Country of Origin
United States

Dimensions

Size
10
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
10

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Static Dissipative
No
Footwear Sole Pattern
Lug
Style Number
E00058
Midsole Material
TPU
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Oil Resisting Sole
No
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Item
Chukka Boots
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Wide Toe Cap
No
Outsole Material
Polyurethane with Attached Heel
Shank Material
Fiberglass
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Conductive
No
Resists
Skid, Oil
Metatarsal Guard
No
Upper Material
Leather

Description

Chukka Boots, Footwear Style Military/Tactical, 10, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.