This item is Discontinued.

Bates Boots, Mens, 10M, Lace, Black, PR E02262

This item is Discontinued.

Bates

Boots, Mens, 10M, Lace, Black, PR (Discontinued)

Mfr # E02262
Zoro # G4944545
UPC # 077896446762
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944545
UPC #
077896446762
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Outsole Material
Enforcer Rubber
Removable Insole
Yes
Item
Boots
Midsole Material
TPU
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Style Number
E02262
Conductive
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Fiberglass
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Non-Marking Sole
Yes
Liner Material
PK Mesh
Shineable Toe
Yes
Upper Material
Leather/Nylon
Resists
Oil, Slips
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 10, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.