This item is Discontinued.

Bates Boots, Mens, 10M, Lace, Black, PR E02280

This item is Discontinued.

Bates

Boots, Mens, 10M, Lace, Black, PR (Discontinued)

Mfr # E02280
Zoro # G5858684
UPC # 018463116978
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02280
Zoro #
G5858684
UPC #
018463116978
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Item
Boots
Electrical Hazard Rated
No
Midsole Material
TPU
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Ultra Lite Enforcer Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Removable Insole
Yes
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Shank Material
Fiberglass
Style Number
E02280
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E02280, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.