This item is Discontinued.

Bates Boots, Mens, 11-1/2D, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 11-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5858142
UPC # 046118140627
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5858142
UPC #
046118140627
Country of Origin
United States

Dimensions

Size
11.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
11-1/2

Details

Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Shineable Toe
Yes
Upper Boot Material
Leather/Mesh
Outsole Material
Polyurethane with Attached Heel
Metal Chip Resisting Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Chemical Resisting Sole
No
Midsole Material
TPU
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Electrical Hazard Rated
No
Static Dissipative
No
Liner Material
Cambrelle
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Footwear Sole Pattern
Lug
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Style Number
E00058
Item
Chukka Boots
Upper Material
Leather
Metatarsal Guard
No
Resists
Skid, Oil

Description

Chukka Boots, Footwear Style Military/Tactical, 11 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.