This item is Discontinued.

Bates Men's Boots, Plain Toe, Leather, Black, 11.5 D E00932

This item is Discontinued.

Bates

Men's Boots, Plain Toe, Leather, Black, 11.5 D (Discontinued)

Mfr # E00932
Zoro # G5846434
UPC # 046118247425
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00932
Zoro #
G5846434
UPC #
046118247425
Country of Origin
United States
Item
Boots
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Shineable Toe
Yes
Oil Resisting Sole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Military/Tactical
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Outsole Material
Polyurethane with Attached Heel
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Non-Marking Sole
Yes
Midsole Material
TPU
Shank Material
Fiberglass
Insulated
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Conductive
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Style Number
E00932
Metatarsal Guard
No
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 11 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00932, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.