This item is Discontinued.

Bates Boots, Mens, 11-1/2EEE, Lace, Black, PR E00942

This item is Discontinued.

Bates

Boots, Mens, 11-1/2EEE, Lace, Black, PR (Discontinued)

Mfr # E00942
Zoro # G5857643
UPC # 046118412441
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00942
Zoro #
G5857643
UPC #
046118412441
Country of Origin
United States

Dimensions

Size
11.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
11-1/2

Details

Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Outsole Material
Polyurethane with Attached Heel
Liner Material
Cambrelle
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Lug
Conductive
No
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
No
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E00942
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shineable Toe
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Porvair
Resists
Skid, Oil
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 11 1/2, EEE, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00942, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.