This item is Discontinued.

Bates Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR E02261

This item is Discontinued.

Bates

Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02261
Zoro # G4947616
UPC # 077896446205
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02261
Zoro #
G4947616
UPC #
077896446205
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Item
Boots
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Shineable Toe
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Style Number
E02261
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Liner Material
PK Mesh
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Outsole Material
Enforcer Rubber
Chain Saw Cut Resistant
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 11 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02261, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.