This item is Discontinued.

Bates Boots, Mens, 11-1/2M, Lace, Black, PR E022233

This item is Discontinued.

Bates

Boots, Mens, 11-1/2M, Lace, Black, PR (Discontinued)

Mfr # E022233
Zoro # G4948641
UPC # 098681654346
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E022233
Zoro #
G4948641
UPC #
098681654346
Country of Origin
China
Color
Black
Material
Upper: High Shine Leather; Lining: Mesh; Midsole: TPU; Outsole: Slip-Resistant Rubberlon; Shank: Fiberglass
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Non-Marking Sole
Yes
Shineable Toe
Yes
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Style Number
E022233
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Polyurethane with Attached Heel
Item
Boots
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Conductive
No
Midsole Material
TPU
Electrical Hazard Rated
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Shank Material
Fiberglass
Liner Material
Mesh
Metal Chip Resisting Sole
No
Static Dissipative
No
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Upper Material
Leather / High Shine
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 11 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E022233, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.