This item is Discontinued.

Bates Men's Boots, 11 D, High Gloss Poromeric, Black E00941

This item is Discontinued.

Bates

Men's Boots, 11 D, High Gloss Poromeric, Black (Discontinued)

Mfr # E00941
Zoro # G5850871
UPC # 046118494010
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00941
Zoro #
G5850871
UPC #
046118494010
Country of Origin
United States
Item
Boots
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Vibram Rubber; Shank: Fiberglass; Insert: Removable Cushioned
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh
Closure Type
Lace
Gender
Men's
Liner Material
Nylon
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Insulated
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Hypalon Rubber Nailed Heel
Shineable Toe
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Conductive
No
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Style Number
E00941
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Shank Material
Nylon
Footwear Style
Military/Tactical Boot
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Midsole Material
TPU
Completely Non Metallic
Yes
Resists
Skid, Oil
Metatarsal Guard
No
Includes Shank
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Military and Tactical Application
Uniform
Outsole Technology
Hypalon Rubber Nailed Heel
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Closure
Lace Up
Maximum Heat Rating
Not Rated
Front Closure
Lace

Description

Boots, Footwear Style Military/Tactical Boot, 11, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00941, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.