This item is Discontinued.

Bates Boots, Mens, 11EW, Lace, Sage, PR E01802

This item is Discontinued.

Bates

Boots, Mens, 11EW, Lace, Sage, PR (Discontinued)

Mfr # E01802
Zoro # G5854143
UPC # 018469935276
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01802
Zoro #
G5854143
UPC #
018469935276
Country of Origin
Unknown
Color
Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Footwear Shank Type
Fiberglass
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Predominant Footwear Color
Green
Static Dissipative
No
Outsole Material
vibram rubber
Removable Insole
Yes
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Boots
Electrical Hazard Rated
No
Oil Resisting Sole
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Style Number
E01802
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Drilex
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Shank Material
nylon
Conductive
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 11, EW, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E01802, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.