This item is Discontinued.

Bates Boots, Mens, 11EW, Lace/Zipper, Black, PR E02268

This item is Discontinued.

Bates

Boots, Mens, 11EW, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02268
Zoro # G4945552
UPC # 018467178347
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02268
Zoro #
G4945552
UPC #
018467178347
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Closure Type
Lace / Zipper
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Removable Insole
Yes
Midsole Material
TPU
Completely Non Metallic
Yes
Item
Boots
Style Number
E02268
Conductive
No
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Gore-Tex
Shank Material
nylon
Wide Toe Cap
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Outsole Material
BA 10 Ultra Lites Xtreme
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oil, Slips
Upper Material
Waterproof Leather / Nylon
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 11, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02268, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.