This item is Discontinued.

Bates Boots, Mens, 11M, Lace/Zipper, Black, PR E02261

This item is Discontinued.

Bates

Boots, Mens, 11M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02261
Zoro # G4947512
UPC # 077896446410
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02261
Zoro #
G4947512
UPC #
077896446410
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Chain Saw Cut Resistant
No
Item
Boots
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Liner Material
PK Mesh
Predominant Footwear Color
Black
Footwear Closure Type
Front Lace and Side Zipper
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
TPU
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Outsole Material
Enforcer Rubber
Removable Insole
Yes
Static Dissipative
No
Conductive
No
Shineable Toe
Yes
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
E02261
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather/Nylon
Metatarsal Guard
No
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 11, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02261, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.